Beli Pipa Ac Tembaga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)Deskripsi:Tembaga jenis cooper tube berbentuk silinder dan didesain dari bahan tembaga. Cooper tube biasa digunakan dalam keperluan sehari-hari seperti AC, waterheater, serta dapat digunakan sebagai pipa saluran zat berbentuk gas (CO2 & Nitrogen). Cooper tube tahan terhadap korosi, tidak mudah terbakar, fleksibel sehingga mudah dibentuk dan ringan. Aplikasi Khusus: Copper Tube biasa digunakan pada instalasi air conditioner (AC) dan mesin waterheater yang berfungsi untuk mengalirkan CO2 dan Nitrogen.atribut:
- Material Code: C12200
- Tateyama AC Pipe (Pipa AC)Deskripsi:Pipa AC Tateyama dirancang untuk aplikasi inverter AC yang memerlukan efisiensi tinggi. Pipa ini memastikan aliran refrigeran yang optimal dengan konduktivitas termal yang superior dan ketahanan korosi yang luar biasa, mendukung kinerja terbaik pada sistem pendingin udara.atribut:
- Thickness (mm): 0.6
- Freon: R22, R32 & R410
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- SUPER TOOL Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting copper tube.-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.atribut:
- Max Wall Thickness: 3mm
- Solid Tool Pipe Expander Pembesar Ujung Pipa Tembagaatribut:
- Size (inch): 1/4\", 3/8\", 1/2\", 5/8\", 3/4\"
- SUMITOMO Soft Copper Pipe for RefrigerantDeskripsi:-By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.atribut:
- Length (m): 10
- Maximum Working Pressure (MPa): 5.7
- Outer Diameter (mm): 12
- Thickness (mm): 1
- SUPER TOOL Mini Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.atribut:
- Cutting Performance: 1/8-1 1/4inch (3-32mm)
- Total Length: 126mm
- Max Wall Thickness: 3mm
- Superlon Insulation Pipe Layer AC (Pipa AC)Deskripsi:Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.atribut:
- Length (m): 1.8
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Copper Thickness: 0.8mm
- TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)Deskripsi:Soft copper pipes can be bent up to 180°. One tool can bend 3 sizes.For bending soft copper pipes.atribut:
- Bending Radius (mm): 0-180
- Overall Length (mm): 256
- Suitable Pipe Diameter (Φmm): 6, 8, 10
- TRUSCO Number: 401-7730
- Kyowa Copper Copper FittingDeskripsi:Copper fitting memilki bentuk seperti sambungan pipa yang terbuat dari unsur utama tembaga. Tembaga jenis ini berfungsi untuk menyambungkan antara sisi pipa dengan sisi lainnya. Sambungan pipa ini tahan terhadap korosi dan terpaan cuaca. Mempermudah instalasi dengan berbagai bentuk sambungan pipa yang diperlukan agar instalasi menjadi presisi.atribut:
- Material Code: C12200
- Hoda AC Pipe (Pipa AC)Deskripsi:PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
- Artic Pipa AC (Pipa AC)Deskripsi:Pipa AC Artic 32 merupakan merek pipa set berkualitas tinggi yang sudah lama dikenal di indonesia. Pipa Artic ini mempunyai ketebalan yang sangat baik, bisa digunakan untuk aplikasi freon R22, freon R410a dan freon R32. Dimana AC yang menggunakan freon R410a dan R32 memiliki tekanan yang tinggi, sehingga membutuhkan ketebalan pipa dengan minimal 0.55mmatribut:
- Length (m): 30
- Size (inch): 1/4x3/8
- ESCO Copper Tube 1/2H (Pipa Tembaga)atribut:
- Nominal Diameter A: 6A
- Shape: Pipe
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- KMCT Copper Tube Coil (Pipa Tembaga)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sumitomo Electric Soft copper pipe for air conditioning refrigerantatribut:
- Length (m): 10
- Specification: JIS H3300 C1220T-0
- The allowable tensile stress: 3.3MPa
- Rothenberger Reamer (Reamer Pipa)Deskripsi:-Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
Daftar Harga Pipa Ac Tembaga Terbaru November 2026
| Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi) | Rp2.599.900 |
| Tateyama AC Pipe (Pipa AC) | Rp5.299.900 |
| Hikari Copper Pipe | Rp31.900 |
| SUPER TOOL Tube Cutter for Copper Pipe | Rp549.900 |
| Solid Tool Pipe Expander Pembesar Ujung Pipa Tembaga | Rp159.900 |
| SUMITOMO Soft Copper Pipe for Refrigerant | Rp2.299.900 |
| SUPER TOOL Mini Tube Cutter for Copper Pipe | Rp549.900 |
| Superlon Insulation Pipe Layer AC (Pipa AC) | Rp9.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi) | Rp1.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/mlP103451813-1.jpg)
/8hP110941305-2.jpg)





/6vP108341247-1.jpg)
/2yP102248106-3.jpg)
/P102166123-1.jpg)
/jnP110954707-1.jpg)

/ktP107538749-4.jpg)
/lmP107871778-1.jpg)
/gqP110976602-1.jpg)
/qwP105216968-4.jpg)
/11P110488037-1.jpg)

/2uP110575102-1.jpg)
/P102754944-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)